
EXACT8, 4XM8, 3 POLE, Conn. M12 8 pole
Mfr # 7700-A3A01-U1B5000
Zoro # G500458858
product price: $1,061.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Jacket Material
TPE
Wire Gauge
similar to AWG 16
Shielded
no
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A3A01-U1B5000
Zoro #
G500458858
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Jacket Material
TPE
Wire Gauge
similar to AWG 16
Shielded
no
Jacket Color
yellow
Standards
UL (AWM-Style 21002/1841), CSA
Temp. Range
-25 to +80 °C
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.