EXACT8, 8XM8, 3 POLE BASIC HOUSING, NPN-LED'S, Without connector cable
Mfr # 7700-A5021-UMD0300
Zoro # G500458087
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
PUR
Temp. Range
-25 to +80 °C
Material
PUR
Jacket Color
black
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A5021-UMD0300
Zoro #
G500458087
UPC #
-
Country of Origin
Germany
Details
Jacket Material
PUR
Temp. Range
-25 to +80 °C
Material
PUR
Jacket Color
black
Mounting Style
inserted, tightened
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.