Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXACT8, 8XM8, 3 POLE BASIC HOUSING, Without con. cable

  • Mfr # 7700-A5021-UMD0150

  • Zoro # G900458014


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Material
PUR
Jacket Material
PUR
Mounting Style
inserted, tightened
Jacket Color
black
Temp. Range
-25 to +80 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-A5021-UMD0150
Zoro #
G900458014
UPC #
-
Country of Origin
Germany

Details

Material
PUR
Jacket Material
PUR
Mounting Style
inserted, tightened
Jacket Color
black
Temp. Range
-25 to +80 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.