Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 female 0 Degree L-coded field-wireable, 5-pol. max. 2.5mm

  • Mfr # 7000-P4611-0000000

  • Zoro # G200458066


product price: $92.29
/ea
Free Shipping & Returns

Key Features

Connector Type
Screw terminal
Temp. Range
-40 to +85 °C
Material
PA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-P4611-0000000
Zoro #
G200458066
UPC #
-
Country of Origin
Germany

Details

Connector Type
Screw terminal
Temp. Range
-40 to +85 °C
Material
PA

Description

M12 female 0° L-coded field-wireable, 5-pol. max. 2,5mm131

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.