Mini (7/8) 5 pole, Female 0 Degree w/ Cable, PUR 5x1.5 (5x16AWG) bk UL/CSA 5m
Mfr # 7700-A5021-UMD0500
Zoro # G000457986
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
Jacket Color
black
Material
PUR
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7700-A5021-UMD0500
Zoro #
G000457986
UPC #
-
Country of Origin
Germany
Details
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
Jacket Color
black
Material
PUR
Jacket Material
PUR
Description
Mini (7/8) 5 pole, Female 0° w/ Cable, PUR 5x1.5 (5x16AWG) bk UL/CSA 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.