EXACT8, 8XM8, 3 POLE MOULDED CABLE, 10.0m PUR 8x0, 34+2x0, 75, UL/CSA
Mfr # 7700-A5031-UBD0300
Zoro # G500457271
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
inserted, tightened
Jacket Color
yellow
Jacket Material
PVC
Temp. Range
-25 to +80 °C
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7700-A5031-UBD0300
Zoro #
G500457271
UPC #
-
Country of Origin
Germany
Details
Mounting Style
inserted, tightened
Jacket Color
yellow
Jacket Material
PVC
Temp. Range
-25 to +80 °C
Material
PUR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.