EXACT8, 8XM8, 3 POLE MOULDED CABLE, 5.0m PUR 8x0, 34+2x0, 75 NPN-LED's

  • Mfr # 7700-A5031-UBD1000

  • Zoro # G500459329


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Jacket Material
PVC
Material
PUR
Jacket Color
yellow
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7700-A5031-UBD1000
Zoro #
G500459329
UPC #
-
Country of Origin
Germany

Details

Jacket Material
PVC
Material
PUR
Jacket Color
yellow
Mounting Style
inserted, tightened
Temp. Range
-25 to +80 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.