Zoro Homepage

MVK-ME DIO8 EthernetIP module, metal, M12-d, Energy 7/8'' 5-pol., LLDP, 8x M12 ports, 16 channels

  • Mfr # 55099

  • Zoro # G700459921


product price: $2,393.99
/ea
Free Shipping & Returns

Key Features

Height
42 mm
Length
225 mm
Width
63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55099
Zoro #
G700459921
UPC #
-
Country of Origin
Germany

Dimensions

Height
42 mm
Length
225 mm
Width
63 mm

Description

MVK-ME DIO8 (DIO8), EthernetIP Compact module, metal, EthernetIP via M12-d, Energy via 7/8'' 5-pol., LLDP, 8x M12 ports, 16 multifunction channels, output current 1,6A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.