MODLINK MPV CONTROL CABINET COUPLING, MPV Frame, Double frame, size 24, IP65

  • Mfr # 4000-69122-0000000

  • Zoro # G900692067


product price: $48.75
/ea

Key Features

Length
146 mm
Width
58 mm
Depth
13.5 mm
Material
PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-69122-0000000
Zoro #
G900692067
UPC #
-
Country of Origin
Germany

Dimensions

Length
146 mm
Width
58 mm
Depth
13.5 mm

Details

Material
PBT

Description

MODLINK MPV CONTROL CABINET COUPLING, MPV Frame, Double frame, size 24, IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.