Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JUNIOR TIMER VALVE PLUG 90 Degree LED VDR, PUR 2x0, 75 black 5m

  • Mfr # 7000-40621-2110200

  • Zoro # G500457288


product price: $53.15
/ea

Key Features

Color
gray
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Material
PVC
Cable Type
1 (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-40621-2110200
Zoro #
G500457288
UPC #
-
Country of Origin
Germany

Details

Color
gray
Wire Gauge
similar to AWG 24
Material
PUR
Jacket Material
PVC
Cable Type
1 (PVC)
Temp. Range
-25 to +85 °C
Jacket Color
gray
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); UL (AWM-Style 2464/1731), CSA
Shielded
no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.