Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reset button with 2 illuminated push buttons, 1 NO, M12 connection, 8 poles

  • Mfr # 69012

  • Zoro # G500617880


product price: $902.99
/ea
Free Shipping & Returns

Key Features

Current Rating
1.5 A
Voltage
30 V
Connection Type
M12 (8-pole)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69012
Zoro #
G500617880
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
1.5 A
Voltage
30 V
Connection Type
M12 (8-pole)

Description

Reset button with 2 illuminated push buttons, Every 1 NO contact in a IP65 enclosure, M12 connection, 8 poles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.