
PRE-WIRED CAP FOR EXACT8, 10XM8, 3 POLE, 3.0m PUR 10*0, 34+2*0, 75
Mfr # 8000-80049-3840300
Zoro # G200691975
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Number of Wires
12
Cap Type
No Cap or Cover
Jacket Material - Wire and Cable
PUR
Jacket Color
gray
Body Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000-80049-3840300
Zoro #
G200691975
UPC #
-
Country of Origin
Czechia
Details
Item
Pin & Sleeve Plug
Number of Wires
12
Cap Type
No Cap or Cover
Jacket Material - Wire and Cable
PUR
Jacket Color
gray
Body Material
Plastic
Description
PRE-WIRED CAP FOR EXACT8, 10XM8, 3 POLE, 3.0m PUR 10*0,34+2*0,76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.