M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM

  • Mfr # 7000-74711-8780500

  • Zoro # G800457995


product price:  $82.55
/ea
Free Shipping & Returns

Key Features

Mounting Style
inserted
Material
PUR
Jacket Color
blue
Jacket Material
FRNC
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-74711-8780500
Zoro #
G800457995
UPC #
-
Country of Origin
Hungary

Details

Mounting Style
inserted
Material
PUR
Jacket Color
blue
Jacket Material
FRNC
Temp. Range
-25 to +85 °C
Shielded
yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.