
M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM
Mfr # 7000-74711-8781000
Zoro # G100457619
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
blue
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
FRNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-74711-8781000
Zoro #
G100457619
UPC #
-
Country of Origin
Hungary
Details
Jacket Color
blue
Mounting Style
inserted
Temp. Range
-25 to +85 °C
Material
PUR
Jacket Material
FRNC
Shielded
yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.