
M12 FEMALE 0 Degree SHIELDED, PVC 4X0.34 shielded GRAY, UL, CSA 5m
Mfr # 7000-13201-2010500
Zoro # G100457510
product price: $74.29
/eaKey Features
Color
gray
Wire Gauge
similar to AWG 22
Material
PUR
Cable Type
1 (PVC)
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13201-2010500
Zoro #
G100457510
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 22
Material
PUR
Cable Type
1 (PVC)
Shielded
yes
Jacket Material
PVC
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Description
M12 FEMALE 0° SHIELDED, PVC 4X0.34 shielded GRAY, UL,CSA 5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.