Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMC SUPPRESSOR FOR MOTOR, RC 3 R-575/4, M16x1, 5/ AWG 20/VDR'', wire 130 mm, ring term

  • Mfr # 236161

  • Zoro # G000618042


product price: $646.99
/pk 10, $64.70/ea
Free Shipping & Returns

Key Features

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Height
25 mm
Length
40 mm
Width
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
236161
Zoro #
G000618042
UPC #
-
Country of Origin
Czechia

Dimensions

Height
25 mm
Length
40 mm
Width
25 mm

Details

Voltage
575 to 575 V AC
Temp. Range
-20 to +60 °C
Mounting
on motor terminal box with plug connector
Housing Material
Plastic

Description

EMC SUPPRESSOR FOR MOTOR, RC 3 R-575/4, M16x1,5/ AWG 20/VDR'', wire 130 mm,ring term. M4,thread/direct mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.