Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12 FEMALE 0 Degree B CODED SHIELDED WIREABLE SCREW TERM., 2 POLE max. 0.75m

  • Mfr # 7000-13181-3180300

  • Zoro # G100459309


product price: $64.15
/ea

Key Features

Color
gray
Shielded
yes
Jacket Material
PUR/PVC
Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Color
gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13181-3180300
Zoro #
G100459309
UPC #
-
Country of Origin
Germany

Details

Color
gray
Shielded
yes
Jacket Material
PUR/PVC
Standards
DIN EN 61076-2-101 (M12); CE conform
Jacket Color
gray
Temp. Range
-25 to +85 °C
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.