
M12 FEMALE 0 Degree FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75 sq mm 4-6mm
Mfr # 7000-12341-8461000
Zoro # G800457940
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Color
orange
Cable Type
5 (PUR)
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12341-8461000
Zoro #
G800457940
UPC #
-
Country of Origin
Germany
Details
Color
orange
Cable Type
5 (PUR)
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.