
M12 FEMALE 0 Degree FIELD-WIREABLE SCRW TRM., 5-pol. max.0, 75 sq mm 6-8mm, PK10
Mfr # 7000-12341-8621500
Zoro # G200457700
product price: $1,833.99
/pk 10, $183.40/ea
Free Shipping & Returns
Key Features
Color
gray
Wire Gauge
similar to AWG 18
Mounting Style
inserted, tightened
Jacket Material
PUR
Shielded
no
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7000-12341-8621500
Zoro #
G200457700
UPC #
-
Country of Origin
Germany
Details
Color
gray
Wire Gauge
similar to AWG 18
Mounting Style
inserted, tightened
Jacket Material
PUR
Shielded
no
Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.