M12 FEMALE 0 Degree, PUR 5X0.34 black UL/CSA, drag ch 10m

  • Mfr # 7000-48001-2950750

  • Zoro # G900457581


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Jacket Color
gray
Wire Gauge
similar to AWG 24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-48001-2950750
Zoro #
G900457581
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Jacket Color
gray
Wire Gauge
similar to AWG 24
Mounting Style
inserted, tightened
Jacket Material
PUR
Shielded
no
Temp. Range
-25 to +85 °C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.