M12 FEMALE 0 Degree, PUR 8x0, 25 GRAY, drag ch 15m

  • Mfr # 7000-13381-0000000

  • Zoro # G200448289


product price:  $72.49
/ea

Key Features

Material
Brass, nickel plated
Operating Temp. Range
-40 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13381-0000000
Zoro #
G200448289
UPC #
-
Country of Origin
Germany

Details

Material
Brass, nickel plated
Operating Temp. Range
-40 to +85 °C

Description

This MURR ELEKTRONIK M12 FEMALE 0°, PUR 8x0,25 GRAY, drag ch 15m is made of brass and nickel plated. It has an operating temperature range of -40 to +85 °C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.