
M12 female 0 Degree shielded B-cod. with cable, Profibus, PUR 1x2xAWG24 shie
Mfr # 7000-13201-3350300
Zoro # G200448043
product price: $52.19
/eaKey Features
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/1992), CSA; CE conform
Jacket Material
PUR; PUR
Jacket Color
gray
Shielded
yes
Total Number of Conductors - Data Cable
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-13201-3350300
Zoro #
G200448043
UPC #
-
Country of Origin
Germany
Dimensions
Bend Radius
10
Details
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 20233/1992), CSA; CE conform
Jacket Material
PUR; PUR
Jacket Color
gray
Shielded
yes
Total Number of Conductors - Data Cable
4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.