M12 female 0 Degree shielded B-cod. with cable, Profibus, PUR 1x2xAWG24 shie

  • Mfr # 7000-13201-6412000

  • Zoro # G200448067


product price:  $237.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR; PUR
Total Number of Conductors - Data Cable
4
Bend Radius
5
Jacket Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13201-6412000
Zoro #
G200448067
UPC #
-
Country of Origin
Germany

Dimensions

Bend Radius
5
Conductor Size - Data Cable
similar to AWG 22

Details

Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR; PUR
Total Number of Conductors - Data Cable
4
Jacket Color
black
Shielded
yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.