M12 female 0 Degree shielded with cable, PUR 5x0.34 shielded gy UL/CSA+drag chain 50m

  • Mfr # 7000-13221-2435000

  • Zoro # G800448184


product price:  $620.99
/ea
Free Shipping & Returns

Key Features

Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Conductor Size - Data Cable
similar to AWG 22
Jacket Color
gray
Bend Radius
5
Total Number of Conductors - Data Cable
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-13221-2435000
Zoro #
G800448184
UPC #
-
Country of Origin
Czechia

Dimensions

Conductor Size - Data Cable
similar to AWG 22
Bend Radius
5

Details

Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Jacket Color
gray
Total Number of Conductors - Data Cable
5
Jacket Material
PUR; PUR
Shielded
yes

Description

M12 female 0° shielded with cable, PUR 5x0.34 shielded gy UL/CSA+drag chain 50m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.