M12 FEMALE 0 Degree SHIELDED, PUR 4X0.34 shielded GRAY, 10m

  • Mfr # 7000-12381-6130500

  • Zoro # G600459250


product price:  $45.79
/ea

Key Features

Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Shielded
no
Cable Type
1 (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-12381-6130500
Zoro #
G600459250
UPC #
-
Country of Origin
Germany

Details

Color
black
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Shielded
no
Cable Type
1 (PVC)
Jacket Color
black
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Wire Gauge
similar to AWG 22
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.