
M12 FEMALE 0 Degree SHIELDED, PUR 4X0.34 shielded GRAY, 5m
Mfr # 7000-12381-2331000
Zoro # G300457570
product price: $86.59
/ea
Free Shipping & Returns
Key Features
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12381-2331000
Zoro #
G300457570
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Mounting Style
inserted, tightened
Shielded
no
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Jacket Material
PUR
Cable Type
3 (PUR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.