
M12 FEMALE 0 Degree SHIELDED, PUR 5X0.34 shielded black UL/CSA, drag ch 20m
Mfr # 7000-12421-2340150
Zoro # G700457866
product price: $54.45
/eaKey Features
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12421-2340150
Zoro #
G700457866
UPC #
-
Country of Origin
Germany
Details
Color
gray
Temp. Range
-25 to +85 °C
Cable Type
3 (PUR)
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Material
PUR
Jacket Material
PUR
Wire Gauge
similar to AWG 22
Shielded
no
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.