Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 24 AWG Max, Black, Polyurethane Insulation, 30 V, 4 A

  • Mfr # 7000-88071-6310200

  • Zoro # G400448201


product price: $56.25
/ea

Key Features

Color
Black
Insulation Material
Polyurethane
Maximum Voltage
30 V
Current
4 A
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-88071-6310200
Zoro #
G400448201
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
24 AWG

Details

Item
Wire Connector
Color
Black
Insulation Material
Polyurethane
Maximum Voltage
30 V
Current
4 A
IP Rating
IP67
Material
Copper
Ambient Temp. Range
-25 to +85 °C
Standards
cURus (AWM-Style 20549/10493); CE conform

Description

M8 male 90° / M8 female 0°, PUR 4x0.25 bk UL/CSA+drag chain 2m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.