
M12 female 0 Degree with cable DeviceNet, PUR AWG24+AWG22 shielded vt UL/CSA
Mfr # 7000-12421-6141000
Zoro # G000458211
product price: $70.39
/eaKey Features
Color
black
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12421-6141000
Zoro #
G000458211
UPC #
-
Country of Origin
Germany
Details
Color
black
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Material
PUR
Temp. Range
-25 to +85 °C
Shielded
no
Jacket Color
black
Wire Gauge
similar to AWG 22
Cable Type
1 (PVC)
Jacket Material
PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.