
M12 female 0 Degree with cable, PUR 4x0.34 bk UL/CSA+robot+drag chain 10m
Mfr # 7000-46041-8020600
Zoro # G000458266
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Color
green
Shielded
yes
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-46041-8020600
Zoro #
G000458266
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielded
yes
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielding
Copper braid
Temp. Range
-25 to +85 °C
Material
PUR
Mounting Style
inserted, tightened
Jacket Material
PUR
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.