M12 male 0 Degree / M8 male 0 Degree, shielded, Ethercat, PUR 1x4xAWG26 shielded gn UL/CSA+drag chain 1m

  • Mfr # 7000-44901-7910100

  • Zoro # G500458315


product price:  $86.75
/ea
Free Shipping & Returns

Key Features

Color
green
Material
PUR
Shielded
yes
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-44901-7910100
Zoro #
G500458315
UPC #
-
Country of Origin
Germany

Details

Color
green
Material
PUR
Shielded
yes
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Wire Gauge
similar to AWG 26
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
PUR

Description

M12 male 0° / M8 male 0°, shielded, Ethercat, PUR 1x4xAWG26 shielded gn UL/CSA+drag chain 1m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.