
M12 male 0 Degree / M8 male 0 Degree, shielded, Ethercat, PUR 1x4xAWG26 shielded gn UL/CSA+drag chain 0, 5m
Mfr # 7000-44901-7910050
Zoro # G300458508
product price: $86.19
/ea
Free Shipping & Returns
Key Features
Color
green
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielded
yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-44901-7910050
Zoro #
G300458508
UPC #
-
Country of Origin
Germany
Details
Color
green
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielded
yes
Wire Gauge
similar to AWG 26
Transmission Speed
up to 100 Mbit/s full duplex
Jacket Material
PUR
Material
PUR
Description
M12 male 0° / M8 male 0°, shielded, Ethercat, PUR 1x4xAWG26 shielded gn UL/CSA+drag chain 0,5m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.