M12 female 0 Degree with cable, PUR 4x0.34 ye UL/CSA 7m

  • Mfr # 7000-44711-7960050

  • Zoro # G500457332


product price:  $97.49
/ea
Free Shipping & Returns

Key Features

Color
green
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-44711-7960050
Zoro #
G500457332
UPC #
-
Country of Origin
Germany

Details

Color
green
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielded
yes
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Jacket Material
PUR
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.