M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 2, 5m

  • Mfr # 7000-44711-7960250

  • Zoro # G600448230


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Color
green
Max. Voltage
max. 60 V DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
IP Rating
IP67 (M12) - IP20 (RJ45)
Ambient Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-44711-7960250
Zoro #
G600448230
UPC #
-
Country of Origin
Germany

Details

Color
green
Max. Voltage
max. 60 V DC
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
IP Rating
IP67 (M12) - IP20 (RJ45)
Ambient Temp. Range
-25 to +85 °C
Material
PUR; PUR
Approximate Amperage Rating - Grounding Braid
max. 1.5 A (20 °C)
Connection Material
Cu wire, bare

Description

M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL,CSA+dragch. 2,5m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.