M12 female 0 Degree with cable, PUR 5x0.34 bk UL/CSA 10m

  • Mfr # 7000-48001-1143000

  • Zoro # G000458914


product price:  $747.99
/ea
Free Shipping & Returns

Key Features

Color
yellow
Jacket Color
yellow
Wire Gauge
similar to AWG 24
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-48001-1143000
Zoro #
G000458914
UPC #
-
Country of Origin
Germany

Details

Color
yellow
Jacket Color
yellow
Wire Gauge
similar to AWG 24
Shielded
no
Standards
cURus (AWM-Style 20549/10493); CE conform
Cable Type
3 (PUR)
Jacket Material
PUR
Mounting Style
inserted, tightened
Temp. Range
-25 to +85 °C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.