
M12 female 0 Degree with cable, PUR 5x0.34 bk UL/CSA 1m
Mfr # 7000-48001-1141500
Zoro # G800459029
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Jacket Color
yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-48001-1141500
Zoro #
G800459029
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Wire Gauge
similar to AWG 24
Jacket Color
yellow
Mounting Style
inserted, tightened
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
no
Cable Type
3 (PUR)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.