M12 female 0 Degree with cable, PUR 5x0.34 gy UL/CSA+drag chain 15m

  • Mfr # 7000-46061-8020600

  • Zoro # G500459336


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Color
green
Mounting Style
inserted, tightened
Shielded
yes
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-46061-8020600
Zoro #
G500459336
UPC #
-
Country of Origin
Germany

Details

Color
green
Mounting Style
inserted, tightened
Shielded
yes
Jacket Material
PUR
Standards
cURus (AWM-Style 20549/10493); CE conform
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.