M12 female 0 Degree with cable, PUR 5x0.34 ye UL/CSA 5m

  • Mfr # 7000-46041-8021400

  • Zoro # G700457293


product price:  $441.99
/ea
Free Shipping & Returns

Key Features

Color
green
Material
PUR
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
Jacket Material
PUR
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-46041-8021400
Zoro #
G700457293
UPC #
-
Country of Origin
Germany

Details

Color
green
Material
PUR
Wire Gauge
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
Jacket Material
PUR
Temp. Range
-25 to +85 °C
Shielding
Copper braid
Standards
cURus (AWM-Style 20549/10493); CE conform
Shielded
yes
Mounting Style
inserted, tightened

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.