
M12 male 0 Degree / M12 female 0 Degree shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 26m
Mfr # 7000-46041-8022600
Zoro # G900448305
product price: $661.99
/ea
Free Shipping & Returns
Key Features
Color
green
Max. Voltage
max. 30 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
IP Rating
IP65 and IP67
Material
PUR; PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7000-46041-8022600
Zoro #
G900448305
UPC #
-
Country of Origin
Germany
Dimensions
Max. Wire Size
similar to AWG 20 (0.5 mm²); similar to AWG 24 (0.25 mm²)
Details
Color
green
Max. Voltage
max. 30 V AC/DC
Standards
cURus (AWM-Style 20549/10493); CE conform
IP Rating
IP65 and IP67
Material
PUR; PUR
Connection Material
Au; Copper alloy
Approximate Amperage Rating - Grounding Braid
max. 4 A
Ambient Temp. Range
-25 to +85 °C
Description
M12 male 0° / M12 female 0° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 26m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.