
M12 male 0 Degree / RJ45 male 0 Degree shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragch. 10m
Mfr # 7000-44711-7961000
Zoro # G100457572
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Color
green
Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-44711-7961000
Zoro #
G100457572
UPC #
-
Country of Origin
Germany
Details
Color
green
Material
PUR
Transmission Speed
up to 100 Mbit/s full duplex
Temp. Range
-25 to +85 °C
Jacket Material
PUR
Shielding
Copper braid
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/11602), CE-conform
Shielded
yes
Description
M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL,CSA+dragch. 10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.