
M12 female 0 Degree with cable, TPE 5x18AWG ye UL/CSA, ITC/PLTC 2m
Mfr # 7000-12041-0150150
Zoro # G700457309
product price: $31.19
/eaKey Features
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Wire Gauge
similar to AWG 22
Shielded
no
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12041-0150150
Zoro #
G700457309
UPC #
-
Country of Origin
Germany
Details
Color
yellow
Temp. Range
-25 to +85 °C
Jacket Material
PVC
Wire Gauge
similar to AWG 22
Shielded
no
Material
PUR
Jacket Color
yellow
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.