M12 FEMALE 90 Degree FIELD-WIREABLE SCREW TERM., 8-pol. max.0.5 sq mm 6-8mm

  • Mfr # 7000-13611-2410100

  • Zoro # G900458410


product price:  $47.85
/ea

Key Features

Color
gray
Jacket Color
gray
Wire Gauge
similar to AWG 22
Shielding
Copper braid
Standards
cURus (AWM-Style 20549/10493); CE conform
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000-13611-2410100
Zoro #
G900458410
UPC #
-
Country of Origin
Germany

Details

Color
gray
Jacket Color
gray
Wire Gauge
similar to AWG 22
Shielding
Copper braid
Standards
cURus (AWM-Style 20549/10493); CE conform
Jacket Material
PUR
Cable Type
3 (PUR)
Temp. Range
-25 to +85 °C
Shielded
yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.