M12 FEMALE 90 Degree LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 1.5m

  • Mfr # 7000-12241-6150300

  • Zoro # G700458801


product price:  $32.65
/ea

Key Features

Color
black
Shielded
no
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000-12241-6150300
Zoro #
G700458801
UPC #
-
Country of Origin
Czechia

Details

Color
black
Shielded
no
Temp. Range
-25 to +85 °C
Mounting Style
inserted, tightened
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Material
PUR
Jacket Color
black
Cable Type
1 (PVC)
Wire Gauge
similar to AWG 22

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.