
M12 FEMALE 90 Degree LED, PUR 3X0.34 GRAY, UL/CSA, drag ch 5m
Mfr # 7000-12241-7321000
Zoro # G800459142
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Color
black
Shielded
no
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12241-7321000
Zoro #
G800459142
UPC #
-
Country of Origin
Czechia
Details
Color
black
Shielded
no
Temp. Range
-25 to +85 °C
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 20549/10493); CE conform
Mounting Style
inserted, tightened
Wire Gauge
similar to AWG 22
Cable Type
3 (PUR)
Jacket Material
PUR
Material
PUR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.