M12 FEMALE 90 Degree LED, PUR 4X0.34 GRAY, UL/CSA, drag ch 7.5m

  • Mfr # 7000-12291-2142000

  • Zoro # G400457623


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Color
gray
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Temp. Range
-25 to +85 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000-12291-2142000
Zoro #
G400457623
UPC #
-
Country of Origin
Czechia

Details

Color
gray
Cable Type
1 (PVC)
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Jacket Material
PVC
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Shielded
no
Material
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.