
M12 FEMALE 90 Degree LED, PVC 3X0.34 black UL/CSA 15m
Mfr # 7000-12261-0131000
Zoro # G500458124
product price: $51.25
/eaKey Features
Color
yellow
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12261-0131000
Zoro #
G500458124
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Cable Type
1 (PVC)
Shielded
no
Jacket Material
PVC
Material
PUR
Standards
DIN EN 61076-2-101 (M12); cURus (AWM-Style 2464/1731), CE-conform
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.