
M12 FEMALE 90 Degree LED, PVC 3X0.34 black UL/CSA 3m
Mfr # 7000-12241-6151500
Zoro # G200458370
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Color
black
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Material
PUR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-12241-6151500
Zoro #
G200458370
UPC #
-
Country of Origin
Czechia
Details
Color
black
Temp. Range
-25 to +85 °C
Wire Gauge
similar to AWG 22
Standards
DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
Material
PUR
Mounting Style
inserted, tightened
Shielded
no
Jacket Color
black
Jacket Material
PVC
Cable Type
1 (PVC)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.