
M12 FEMALE 90 Degree, PUR 12x0, 14 black drag ch AIN 15m
Mfr # 7000-18001-0160150
Zoro # G700459099
product price: $24.59
/eaKey Features
Color
yellow
Wire Gauge
similar to AWG 18
Cable Type
1 (PVC)
Standards
CE conform
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7000-18001-0160150
Zoro #
G700459099
UPC #
-
Country of Origin
Czechia
Details
Color
yellow
Wire Gauge
similar to AWG 18
Cable Type
1 (PVC)
Standards
CE conform
Jacket Material
PVC
Material
PBT; Plastic
Shielded
no
Temp. Range
-25 to +85 °C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.