Shop MURRELEKTRONIK
See all product information
Create Account
M12 MALE 0 Degree / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 0.3m
- Mfr # 7000-40561-2300150
- Zoro # G300458379
product price:
$
35.75
/ea
Key Features
Color
gray
Mounting Style
inserted, tightened
Jacket Color
gray
Material
PUR
Standards
DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000-40561-2300150
- Zoro #
- G300458379
- UPC #
- -
- Country of Origin
- Germany
- Color
- gray
- Mounting Style
- inserted, tightened
- Jacket Color
- gray
- Material
- PUR
- Standards
- DIN EN 61076-2-101 (M12), DIN EN 61076-2-104 (M8); cURus (AWM-Style 20549/10493); CE conform
- Wire Gauge
- similar to AWG 24
- Temp. Range
- -25 to +85 °C
- Cable Type
- 3 (PUR)
- Jacket Material
- PUR
- Shielded
- no
Description
M12 male 0° / M8 female 0°, PUR 3x0.25 gy UL/CSA+drag chain 1,5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.