
M12 FEMALE 0 Degree SHIELDED WIREABLE SCREW TERM., 8-pol. max.0.5mm 6-8mm
Mfr # 7000-17361-0000000
Zoro # G400458187
product price: $85.75
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 to +85 °C
Material
Brass, nickel plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7000-17361-0000000
Zoro #
G400458187
UPC #
-
Country of Origin
Germany
Details
Temp. Range
-40 to +85 °C
Material
Brass, nickel plated
Description
M12 FEMALE 0° SHIELDED WIREABLE SCREW TERM., 8-pol. max.0.5mm2 6-8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.